Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug
Mfr # AI-35279
Zoro # G104844514
product price: $34.99
/ea
Sold in multiples of 10 for $349.90
$349.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CUPC
- Material Lead Free Polyalloy
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35279
- Zoro # G104844514
- UPC # 627622352791
- Country of Origin Canada
- Category PEX Fittings
Details
Standards | CUPC |
Material | Lead Free Polyalloy |
Color | Black |
Description
THIS PRODUCT INCLUDE(S): 1x cold expansion polyalloy plug in black color (35279). 0.5 INCH COLD EXPANSION POLYALLOY PLUG. CUPC. UV RESISTANT. POLYALLOY F1960. LEAD FREE. This cold expansion polyalloy plug features a unique shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This cold expansion polyalloy plug is made with lead free polyalloy. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9227B)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36HLF20401)
- AMERICAN STANDARD Ultima Iii 2.1 Hp Pump Repair Parts (753922-0070A)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35296)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Stainless Steel PEX Crimp Ring (AI-35236)
- AMERICAN IMAGINATIONS 0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow (AI-35124)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy 90 Elbow (AI-35274)
- APOLLO VALVES Adapter Pex 1/2 Brs Female 5Pk (APXFA12125PK)
- American Imaginations Fittings