Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Cold Expansion Polyalloy Coupling
Mfr # AI-35282
Zoro # G304844543
product price: $36.99
/ea
Sold in multiples of 10 for $369.90
$369.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Polyalloy
- Color Black
- Standards CUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35282
- Zoro # G304844543
- UPC # 627622352821
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Polyalloy |
Color | Black |
Standards | CUPC |
Description
THIS PRODUCT INCLUDE(S): 1x cold expansion polyalloy coupling in black color (35282). 0.5 INCH COLD EXPANSION POLYALLOY COUPLING. CUPC. UV RESISTANT. POLYALLOY F1960. LEAD FREE. This cold expansion polyalloy coupling features a unique shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This cold expansion polyalloy coupling is made with lead free polyalloy. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" FNPT Galvanized Cap (0319900049)
- KOHLER Purist Robe Hook (14443-CP)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS220CF)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (M23R30A)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy Plug (AI-35280)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy 90 Elbow (AI-35276)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- AMERICAN IMAGINATIONS 0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow (AI-35124)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.5 in. Lead Free Brass Pex Tee (AI-35153)
- LEGEND VALVE 1" NL PEX ELBOW-F1960 (462-005NL)
- American Imaginations PEX Fittings