Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Cold Expansion Polyalloy 90 Elbow
Mfr # AI-35274
Zoro # G904844943
product price: $33.65
/ea
Sold in multiples of 10 for $336.50
$336.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Polyalloy
- Color Black
- Standards CUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35274
- Zoro # G904844943
- UPC # 627622352746
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Polyalloy |
Color | Black |
Standards | CUPC |
Description
THIS PRODUCT INCLUDE(S): 1x cold expansion polyalloy 90 elbow in black color (35274). 0.5 INCH COLD EXPANSION POLYALLOY 90 DEGREES ELBOW. CUPC. UV RESISTANT. POLYALLOY F1960. LEAD FREE. This cold expansion polyalloy 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This cold expansion polyalloy 90 elbow is made with lead free polyalloy. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 8-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 50 Ft (2VDT8)
- KOHLER Nozzle Body Spray, Vibrant Brushed Bronze, Wall (8013-AK-BV)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- ZURN Z1341XL-P34-PB - 3/4" FPT Wall Faucet (Z1341XL-P34-PB)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.5 in. Cold Expansion Pollyalloy tee (AI-35295)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow (AI-35140)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Coupling (AI-35282)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Red (AI-35306)
- LEGEND VALVE 3/8" PEX PLASTIC PEX TEE (461-152)
- American Imaginations PEX Fittings