Shop All Garden Hose Fittings
American Imaginations
0.5 in. x 0.5 in. Brass Garden Hose Coupling
Mfr # AI-35563
Zoro # G904844097
product price: $36.85
/ea
Sold in multiples of 10 for $368.50
$368.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Height 4.5
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35563
- Zoro # G904844097
- UPC # 627622355631
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Height | 4.5 |
Width | 0.5 |
Details
Color | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x garden hose coupling in brass color (35563). GARDEN HOSE COUPLING. SOLID BRASS. FOR 0.5 INCH HOSE. BARB X BARB. This garden hose coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This garden hose coupling is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 4.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Worm Driven Hose Clamp, SS, 3/4"-1" (5212052IM)
- SUBZERO Snow Brush/Scraper, 12" Head Width (1220141050)
- WESTWARD Hose To Hose Connector, Dbl Female, 3/4 (1P724)
- NYLGLO Ohio Flag, 5x8 Ft, Nylon (144280)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- GILMOUR Cleaning Nozzle Metal (857302-1012)
- ORBIT Tool Sprinkler Kit (26098)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer (FGF-OR1)
- INTERSTATE PNEUMATICS 3/4 Inch GHT (1F) x 3/4 Inch GHT (2M) Y-Connector - Filling Brass, PK 25 (FGF01Y-25K)
- DRAMM Dramm ColorStorm Hose Crimper Fittings/Ferrules (10-17825)
- American Imaginations Garden Hose Fittings