Shop All Brass Pipe Fittings
American Imaginations
0.5 in. x 0.5 in. Brass Flare Male Adapter
Mfr # AI-35635
Zoro # G404844856
product price: $40.65
/ea
Sold in multiples of 10 for $406.50
$406.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features THIS PRODUCT INCLUDE(S): 1x flare male adapter in brass color (35635). 0.5 X 0.5 INCH BRASS FLARE FITTING. O.D. X MIP. This flare male adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This flare male adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Overall Length 0.5
- Color Brass
- Width 0.5
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35635
- Zoro # G404844856
- UPC # 627622356355
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Overall Length | 0.5 |
Width | 0.5 |
Length | 0.5 |
Details
Features | THIS PRODUCT INCLUDE(S): 1x flare male adapter in brass color (35635). 0.5 X 0.5 INCH BRASS FLARE FITTING. O.D. X MIP. This flare male adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This flare male adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | Brass |
Finish | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x flare male adapter in brass color (35635). 0.5 X 0.5 INCH BRASS FLARE FITTING. O.D. X MIP. This flare male adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This flare male adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" FNPT 304 SS Reducing Coupling (2UA82)
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel (SH6250-PP)
- MOEN Wrist Blade Handle, Cold, 8200 Series (52011)
- GOODMAN 0130F00504 Air Pressure Swicth (0130F00504)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- INTERSTATE PNEUMATICS Brass 25 PK (CPNV661B-25K)
- American Imaginations Brass Pipe Fittings