Shop All Compression Tube Fittings
American Imaginations
0.5 in. x 0.375 in. Round Compression Adapter in Modern Style
Mfr # AI-38686
Zoro # G810794288
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Stainless Steel-Brass
- Basic Fitting Shape Round
- Finish Brushed
- Length 0.375 in
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38686
- Zoro # G810794288
- UPC # 627622386864
- Country of Origin Canada
- Category Compression Tube Fittings
Dimensions
Length | 0.375 in |
Details
Basic Fitting Material | Stainless Steel-Brass |
Basic Fitting Shape | Round |
Finish | Brushed |
Color/Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x compression adapter in chrome color. A COMPRESSION ADAPTER IS AN ESSENTIAL PLUMBING COMPONENT USED TO CONNECT PIPES OR TUBING OF DIFFERENT MATERIALS OR SIZES. IT UTILIZES A COMPRESSION FITTING DESIGN, TYPICALLY CONSISTING OF A COMPRESSION NUT AND RING, TO CREATE A TIGHT AND SECURE SEAL WHEN FASTENED OVER THE PIPES. THESE ADAPTERS ARE COMMONLY EMPLOYED IN PLUMBING SYSTEMS FOR THEIR VERSATILITY AND EASE OF USE, ALLOWING FOR FLEXIBLE CONNECTIONS IN VARIOUS APPLICATIONS. This compression adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This compression adapter is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lift Rod Kit (41089)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ18ABCP)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- PARKER 1/2" x 3/8" Compression Union Tee (P8TU6)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- PARKER Connector, Zinc Steel, CompxF, 3/8Inx1/4In (6 GBU-S)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4-6 F5BU-SS)
- ZORO SELECT 1/2" x 3/8" Low Lead Brass Female Elbow (700070-0608)
- PARKER 1/2" Compression Tube Support (P8TS6)
- PARKER Brass Metric Compression Fitting (0108 04 10)
- American Imaginations Tube Fittings