Shop All Bronze Pipe Fittings
American Imaginations
0.5 in. x 0.375 in. Round Bronze Reducing Coupling
Mfr # AI-38416
Zoro # G610504216
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38416
- Zoro # G610504216
- UPC # 627622384167
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze reducing coupling in bronze color. A BRONZE REDUCING COUPLING IS A SPECIALIZED CONNECTOR MADE PRIMARILY FROM BRONZE, A COPPER ALLOY. ITS DESIGN ALLOWS FOR THE CONNECTION OF PIPES OR FITTINGS OF DIFFERENT SIZES, WITH ONE END HAVING A LARGER DIAMETER AND THE OTHER A SMALLER DIAMETER. THESE COUPLINGS ARE VALUED FOR THEIR DURABILITY AND CORROSION RESISTANCE, MAKING THEM IDEAL FOR VARIOUS PLUMBING AND INDUSTRIAL APPLICATIONS WHERE A REDUCTION IN PIPE SIZE IS REQUIRED. This bronze reducing coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This bronze reducing coupling is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE7)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 40.00mm (4092 40 00)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 2 in Pipe Size (MPV8T020)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- American Imaginations Bronze Pipe Fittings