Shop All Bronze Pipe Fittings
American Imaginations
0.5 in. x 0.375 in. Round Bronze Bushing
Mfr # AI-38427
Zoro # G810508731
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38427
- Zoro # G810508731
- UPC # 627622384273
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze bushing in bronze color. A BRONZE BUSHING IS A CYLINDRICAL COMPONENT TYPICALLY MADE FROM BRONZE, A COPPER ALLOY. THESE BUSHINGS ARE DESIGNED TO PROVIDE A LOW-FRICTION SURFACE FOR ROTATING OR SLIDING COMPONENTS WITHIN MACHINERY OR EQUIPMENT. DUE TO THEIR DURABILITY, SELF-LUBRICATING PROPERTIES, AND RESISTANCE TO WEAR AND CORROSION, BRONZE BUSHINGS ARE WIDELY USED IN INDUSTRIAL APPLICATIONS SUCH AS BEARINGS, BUSHINGS, AND VARIOUS MECHANICAL SYSTEMS. This bronze bushing features a round shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This bronze bushing is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-BURST SUPPLY LINE 3/8""CX7/8""B (B1T06)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (447060)
- KNAUF INSULATION 1-1/4" X 1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001252)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (8210501)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- American Imaginations Fittings