Shop All Compression Tube Fittings
American Imaginations
0.5 in. x 0.375 in. L-90 Compression Elbow in Modern Style
Mfr # AI-38693
Zoro # G110508639
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Stainless Steel-Brass
- Basic Fitting Shape L-90
- Color/Finish Chrome
- Finish Brushed
- Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38693
- Zoro # G110508639
- UPC # 627622386932
- Country of Origin Canada
- Category Compression Tube Fittings
Dimensions
Length | 0.375 in |
Details
Basic Fitting Material | Stainless Steel-Brass |
Basic Fitting Shape | L-90 |
Color/Finish | Chrome |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x compression elbow in chrome color. A COMPRESSION ELBOW IS A PLUMBING OR PIPING FITTING USED TO CONNECT TWO PIPES OR TUBING SECTIONS AT AN ANGLE WHILE ALLOWING FOR COMPRESSION OR TIGHTENING OF THE CONNECTION. IT IS COMMONLY USED IN APPLICATIONS LIKE WATER SUPPLY LINES OR GAS LINES WHERE A SECURE AND LEAK-FREE CONNECTION IS ESSENTIAL. IF YOU HAVE A SPECIFIC QUESTION OR NEED MORE INFORMATION ABOUT COMPRESSION ELBOWS, PLEASE FEEL FREE TO ASK. This compression elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This compression elbow is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1-1/2 in Pipe Size (830-015)
- PROPLUS 3-1/4 OD x 2-1/4 ID Tank to Bowl Gasket Universal Black (8157)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- ZORO SELECT 4" MNPT x FNPT SS Street Elbow (4381033110)
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In (GSCR-128)
- PARKER 3/8" Compression Brass Union 10PK (62C-6)
- THRIFCO PLUMBING 1 1/4 PVC Comp. M Adapter (6622184)
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- EVERFLOW 3/8" O.D. COMP x 3/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-3834-NL)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- American Imaginations Tube Fittings