Shop All PVC Pipe Fittings
American Imaginations
0.5 in. White Plastic PVC Cross
Mfr # AI-38263
Zoro # G510515299
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unique
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38263
- Zoro # G510515299
- UPC # 627622382637
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Unique |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc cross in white color. THIS 0.5 PVC CROSS IS CRAFTED FROM PVC SCH40 MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION. IT FEATURES FOUR OPENINGS, FORMING A CROSS SHAPE, EACH DESIGNED FOR 0.5 PIPES. THIS TYPE OF PVC CROSS IS COMMONLY USED IN PLUMBING AND IRRIGATION SYSTEMS, ALLOWING FOR A FOUR-WAY INTERSECTION OF PIPES WITH HALF-INCH DIAMETERS. THE SCH40 DESIGNATION INDICATES THAT IT MEETS A SPECIFIC THICKNESS AND PRESSURE RATING, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS WHERE STRENGTH AND RELIABILITY ARE ESSENTIAL. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, THIS PVC CROSS IS A DEPENDABLE CHOICE FOR CREATING COMPLEX PIPE CONFIGURATIONS. This pvc cross features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc cross is made with pvc. The primary color of this product is white and it comes with white hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" NPT 304 SS 45 Degree Lateral (4000300612)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- ZORO SELECT 3" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4310)
- SLOAN Friction Ring F3 Friction Ring Sj 1 (48 Pack) (5306056)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 1.5 in.x 1 in. White Plastic PVC Reducing Tee (AI-38253)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- B & K Valve Box W/Cvr 14X19Blk (113BC)
- American Imaginations PVC Pipe Fittings