Shop All Nylon Pipe Fittings
American Imaginations
0.5 in. White Nylon Male Adapter
Mfr # AI-38912
Zoro # G110535437
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Cylindrical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38912
- Zoro # G110535437
- UPC # 627622389124
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | Cylindrical |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon male adapter in white color. THIS 0.5 NYLON MALE ADAPTER IS CONSTRUCTED FROM DURABLE NYLON MATERIAL, ENSURING LONG-LASTING PERFORMANCE. ITS SIZE, MEASURING 0.5 INSIDE DIAMETER AND FEATURING A MALE IRON PIPE MIP THREAD, MAKES IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. THE NYLON MATERIAL OFFERS RESISTANCE TO CORROSION AND IS IDEAL FOR USE IN BOTH INDOOR AND OUTDOOR SETTINGS. WITH ITS SECURE THREADED CONNECTION, THIS ADAPTER PROVIDES A RELIABLE AND LEAK-FREE SOLUTION FOR CONNECTING PIPES AND FITTINGS IN PLUMBING SYSTEMS. ITS A VERSATILE COMPONENT FOR YOUR PLUMBING NEEDS. This nylon male adapter features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This nylon male adapter is made with nylon. The primary color of this product is white and it comes with white hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P603)
- ZURN 1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer (Z1020XL-5-CW)
- BLANCO Cerana 33" Apron-Front Farmhouse Kitchen Sink - White (525012)
- RELIANCE WORLDWIDE 1/2 X 100' PEX TUBING RED COIL (U860R100)
- ANDERSON Green Leaf 1/4 in. MPT X 1/4 in. D MPT Nylon Plug (CBF1400BG1)
- THOGUS Nylon Elbow 1/8" Mpt X 1/4" Barb (TE2024/N)
- THRIFCO PLUMBING Nylon 1/8 Threaded Plug (9429480)
- TEFEN Hex Threaded Plug, 1/8" NPT (12022102003)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/8 in. D Adapter (CBA3438BG1)
- GREENLEAF Nylon Hex Plug 1 1/4" Male Npt (F1014)
- ANDERSON METALS 53601-12 0.75 in. Female Pipe Thread Nylon Tee, 5PK (701573)
- American Imaginations Nylon Pipe Fittings