Shop All Ball Valves
American Imaginations
0.5 in. Unique Silver Ball Valve in Stainless Steel-Brass
Mfr # AI-37941
Zoro # G110504266
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Includes Ball Valve
- Length 0.375 in
- Specific Fitting Shape Unique
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37941
- Zoro # G110504266
- UPC # 627622379415
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.375 in |
Width | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Handle Type | Standard |
Finish | Polished |
Color | Silver |
Description
THIS PRODUCT INCLUDES: 1x ball valve in silver color. THE BALL VALVE WITH PFF TEE FEATURES A 0.5 PFF PIPE FEMALE FLARE CONNECTION ON ONE END AND A 0.375 OD OUTER DIAMETER CONNECTION ON THE OTHER. THIS VERSATILE VALVE FACILITATES FLUID CONTROL IN SYSTEMS THAT REQUIRE THESE SPECIFIC FITTINGS, OFFERING FLEXIBILITY IN VARIOUS PLUMBING AND INDUSTRIAL SETUPS. ITS UNIQUE PFF X OD CONFIGURATION ENSURES PRECISE CONTROL OVER FLUID FLOW IN A COMPACT DESIGN. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is silver and it comes with silver hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Socket x Socket, 2 in x 1 1/2 in Pipe Size (406251)
- JONES STEPHENS Spud, PVC, 3-1/2", C/O, 6-1/8"NB, CVR, Plug (D59902)
- PARKER Solenoid Valve Coil, 120V, 60/50Hz, 10W (PKC-1-120)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T (TBH1125ASTE0000)
- REVALVED REVALVED PEX Full Port 1/2" Brass Ball Valve – Red Handle, Lead-Free (REV012PR)
- LEGEND VALVE 1-1/4" T-1960NL PEX BALL VALVE (101-546NL)
- American Imaginations Valves