Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37942
Zoro # G110504297
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Finish Polished
- Includes Ball Valve
- Specific Fitting Shape Unique
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37942
- Zoro # G110504297
- UPC # 627622379422
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.25 in |
Width | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Finish | Polished |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Color | Chrome |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - AN ANGLE MINI BALL VALVE DESIGNED FOR PEX CROSS-LINKED POLYETHYLENE PIPING SYSTEMS.- THIS VALVE IS LEAD-FREE, MAKING IT SUITABLE FOR POTABLE WATER AND ENSURING COMPLIANCE WITH HEALTH AND SAFETY STANDARDS.- IT PROVIDES PRECISE FLOW CONTROL IN PEX PLUMBING APPLICATIONS WHILE PRIORITIZING WATER QUALITY AND SAFETY.0.5 PEX X0.25OD This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Strainer Basket, 3.5"Drain, SS, Body, Elbow (LK35L)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 12'' Length with 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12H)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-641)
- LEGEND VALVE 1-1/4" T-4500 CTS INSERT STIF. (313-406)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- PARKER BRSS BALL VALVE (V500P-4)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (GG-F600-38)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVLM-25Y)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7710501)
- SPEARS 1" Socket x FNPT PVC Ball Valve Inline (3629-010)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (95ALF10501)
- American Imaginations Ball Valves