Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37938
Zoro # G310504288
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Color Chrome
- Includes Ball Valve
- Width 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37938
- Zoro # G310504288
- UPC # 627622379385
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.5 in |
Length | 0.375 in |
Details
Body Material | Stainless Steel-Brass |
Color | Chrome |
Includes | Ball Valve |
Handle Type | Standard |
Finish | Polished |
Specific Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS ANGLE MINI BALL VALVE IS DESIGNED FOR HASSLE-FREE PUSH-FIT CONNECTIONS, SIMPLIFYING PLUMBING SYSTEM INSTALLATIONS.- IT FEATURES A 0.5-INCH PUSH-FIT INLET AND A 0.375-INCH OD OUTSIDE DIAMETER OUTLET, OFFERING EFFICIENT FLOW CONTROL FOR VARIOUS APPLICATIONS.- THE VALVE IS AN IDEAL CHOICE FOR INSTALLATIONS REQUIRING THESE SPECIFIC PUSH-FIT AND OD DIMENSIONS, COMBINING EASE OF USE WITH FUNCTIONALITY. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 150m, PK20 (255069-75)
- DAYTON 2" Socket PVC Ball Check Valve (4RG93)
- ANVIL Plug Galv 3/4 (8700159901)
- LEGRIS Push-to-Connect Unequal Union, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3106 60 62)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- EVERFLOW Press Ball Valve, Brass 3/4" (810R034-NL)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- ZORO SELECT 3/8" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-38NL)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-01)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- B & K BALL VALVE SCH40 1"" SXS (107-635)
- American Imaginations Valves