Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37936
Zoro # G310504271
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Includes Ball Valve
- Handle Type Standard
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37936
- Zoro # G310504271
- UPC # 627622379361
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Finish | Polished |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS ANGLE MINI BALL VALVE IS SPECIFICALLY DESIGNED FOR PUSH-FIT CONNECTIONS, SIMPLIFYING THE INSTALLATION PROCESS IN PLUMBING SYSTEMS.- IT COMES WITH A 0.5-INCH PUSH-FIT INLET OFFERING EFFICIENT FLOW CONTROL FOR TARGETED APPLICATIONS.- THE VALVE IS AN EXCELLENT CHOICE FOR INSTALLATIONS REQUIRING THESE PRECISE PUSH-FIT AND OD DIMENSIONS, ENSURING BOTH CONVENIENCE AND FUNCTIONALITY. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 6 PK (AFC-420-6p-4535)
- ANVIL 2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028909)
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-SHP)
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- CHICAGO VALVES AND CONTROLS 1", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1010)
- GE Chemtrol Manual Pvc 114In Ball Valve (TH3221)
- APOLLO Ball Valve, 2in.NPT, A105 (73A-108-01)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way (6903390)
- APOLLO VALVES 2-1/2" FNPT Brass Ball Valve Inline (94A10901)
- American Imaginations Valves