Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37935
Zoro # G210504265
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Length 0.5 in
- Width 0.5 in
- Includes Ball Valve
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37935
- Zoro # G210504265
- UPC # 627622379354
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Finish | Polished |
Specific Fitting Shape | Unique |
Color | Chrome |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS IS A STRAIGHT MINI BALL VALVE EQUIPPED WITH PUSH-FIT CONNECTIONS, FACILITATING EASY AND TOOL-FREE INSTALLATION IN PLUMBING SYSTEMS.- IT FEATURES A 0.5-INCH PUSH-FIT INLET, MAKING IT SUITABLE FOR QUICK AND CONVENIENT CONNECTION TO COMPATIBLE PIPES OR FITTINGS.- THE VALVE PROVIDES EFFICIENT FLOW CONTROL AND IS AN EXCELLENT CHOICE FOR APPLICATIONS REQUIRING THIS SPECIFIC PUSH-FIT SIZE. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- KOHLER Hinge Kit (1267952-0)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 10m, PK20 (KE10K12S-75)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- LEGEND VALVE 4" T-1001 BALL VALVE (101-111)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (107-638-NPG)
- DIXON 2" Carbon Steel Ball Valve (IBV200)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- LEGEND VALVE 3/4" T-1100 BALL VALVE (101-504)
- American Imaginations Ball Valves