Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37933
Zoro # G610504308
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Color Chrome
- Includes Ball Valve
- Handle Type Standard
- Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37933
- Zoro # G610504308
- UPC # 627622379330
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.375 in |
Width | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Color | Chrome |
Includes | Ball Valve |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS ANGLE MINI BALL VALVE IS SPECIFICALLY DESIGNED FOR PUSH-FIT CONNECTIONS, SIMPLIFYING THE INSTALLATION PROCESS IN PLUMBING SYSTEMS.- IT COMES WITH A 0.5-INCH PUSH-FIT INLET AND A 0.375-INCH OD OUTSIDE DIAMETER OUTLET, OFFERING EFFICIENT FLOW CONTROL FOR TARGETED APPLICATIONS.- THE VALVE IS AN EXCELLENT CHOICE FOR INSTALLATIONS REQUIRING THESE PRECISE PUSH-FIT AND OD DIMENSIONS, ENSURING BOTH CONVENIENCE AND FUNCTIONALITY. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3557-CZMPU-DST)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYSPX50.375X.625X50FT)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- SPEARS 4" Socket PVC Ball Valve Inline True Union (1822-040)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7710201)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NPG)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- ANCHOR FLUID POWER 3/8" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#6-11DB)
- SPEARS 1/2" FNPT CPVC Compact Ball Valve Inline (2131-005C)
- American Imaginations Ball Valves