Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37932
Zoro # G310504332
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Finish Polished
- Length 0.25 in
- Color Chrome
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37932
- Zoro # G310504332
- UPC # 627622379323
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.25 in |
Width | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Finish | Polished |
Color | Chrome |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Includes | Ball Valve |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS ANGLE MINI BALL VALVE IS SPECIFICALLY DESIGNED FOR PUSH-FIT CONNECTIONS, SIMPLIFYING THE INSTALLATION PROCESS IN PLUMBING SYSTEMS.- IT COMES WITH A 0.5-INCH PUSH-FIT INLET AND A 0.25-INCH OD OUTSIDE DIAMETER OUTLET, OFFERING EFFICIENT FLOW CONTROL FOR TARGETED APPLICATIONS.- THE VALVE IS AN EXCELLENT CHOICE FOR INSTALLATIONS REQUIRING THESE PRECISE PUSH-FIT AND OD DIMENSIONS, ENSURING BOTH CONVENIENCE AND FUNCTIONALITY. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BOILER VALVE 3/4"" MPT (M335M2-030)
- CULLIGAN Replacement cartridge for SY/IC/RV, 750 (750R)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009840)
- MILWAUKEE VALVE 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/4)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- American Imaginations Valves