Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37928
Zoro # G310504257
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Specific Fitting Shape Unique
- Finish Polished
- Color Chrome
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37928
- Zoro # G310504257
- UPC # 627622379286
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.5 in |
Length | 0.25 in |
Details
Body Material | Stainless Steel-Brass |
Specific Fitting Shape | Unique |
Finish | Polished |
Color | Chrome |
Handle Type | Standard |
Includes | Ball Valve |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS IS A STRAIGHT MINI BALL VALVE DESIGNED FOR PUSH-FIT CONNECTIONS, MAKING IT IDEAL FOR QUICK AND CONVENIENT INSTALLATION IN PLUMBING SYSTEMS.- IT FEATURES A 0.5-INCH PUSH-FIT INLET AND A 0.25-INCH OD OUTSIDE DIAMETER OUTLET, PROVIDING EFFICIENT FLOW CONTROL FOR SPECIFIC APPLICATIONS.- THE VALVE IS WELL-SUITED FOR SETUPS REQUIRING THESE PARTICULAR PUSH-FIT AND OD DIMENSIONS WHILE ENSURING EASE OF USE. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA2)
- KIPP Tube clamps cross aluminum (K0473.523030)
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- PLUMB PAK Plastic Waste Arm Direct Connect (104AWK)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- JOMAR VALVE Brass Ball Valve, NPT, 2" (JF-100T)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- ZORO SELECT 1/2" Flare Brass Gas Ball Valve Inline (G-GBVF-50)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- American Imaginations Valves