Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37921
Zoro # G210504319
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Width 0.5 in
- Includes Ball Valve
- Finish Polished
- Specific Fitting Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37921
- Zoro # G210504319
- UPC # 627622379217
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.5 in |
Length | 0.375 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Finish | Polished |
Specific Fitting Shape | Unique |
Handle Type | Standard |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. -- AN ANGLE MINI BALL VALVE FEATURING A COMPRESSION FITTING, DESIGNED FOR PLUMBING APPLICATIONS.- THIS VALVE HAS A 0.5-INCH FIP FEMALE IRON PIPE INLET CONNECTION AND A 0.375-INCH OD OUTSIDE DIAMETER OUTLET.- IT PROVIDES PRECISE FLOW CONTROL AND IS IDEAL FOR INSTALLATIONS REQUIRING THIS PARTICULAR SIZE AND FITTING COMBINATION. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- SLOAN Elbow Tail F15A Rb Elbow Tail Assembly Sj 3/4 X 10 (0306362)
- SHARKBITE 1/2 in. x 1/2 in. FNPT Elbow, Drop Ear (U334LF)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- APOLLO Ball Valve, 1-1/2in. NPT, A105 (73A-107-01)
- APOLLO BV, 3/8in. NPT, FP, Bronze, Latch (77-102-27)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-125)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Male Pipe Thread Ball Valve (EPXV34M)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 3/4" (T-412G)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (1/2" BA-475BLL)
- American Imaginations Ball Valves