Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37912
Zoro # G110504280
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Specific Fitting Shape Unique
- Length 0.375 in
- Color Chrome
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37912
- Zoro # G110504280
- UPC # 627622379125
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.375 in |
Width | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Specific Fitting Shape | Unique |
Color | Chrome |
Handle Type | Standard |
Finish | Polished |
Includes | Ball Valve |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - A STRAIGHT MINI BALL VALVE DESIGNED FOR COPPER PIPING SYSTEMS, FEATURING A 0.5-INCH COPPER INLET CONNECTION AND A 0.375-INCH OD OUTSIDE DIAMETER OUTLET CONNECTION.- THIS VALVE IS TAILORED TO COPPER PLUMBING APPLICATIONS, OFFERING RELIABLE FLOW CONTROL WHILE ACCOMMODATING SPECIFIC PIPE SIZES.- IT IS A VERSATILE CHOICE FOR VARIOUS COPPER PLUMBING INSTALLATIONS, ENSURING PRECISE AND EFFICIENT PERFORMANCE. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF14301)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (801-130)
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- DIXON Dual Y Valve Non-Vented, 1", Inlet (BBV100DW)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (107-323NL)
- JOMAR VALVE Brass Ball Valve, NPT, 1" (JF-100T)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- GF PIPING SYSTEMS 3" Flanged PVC Ball Valve Inline True Union (161375084)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- American Imaginations Valves