Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37907
Zoro # G110504341
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Specific Fitting Shape Unique
- Handle Type Standard
- Includes Ball Valve
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37907
- Zoro # G110504341
- UPC # 627622379071
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Specific Fitting Shape | Unique |
Handle Type | Standard |
Includes | Ball Valve |
Color | Chrome |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - A STRAIGHT MINI BALL VALVE DESIGNED FOR PEX CROSS-LINKED POLYETHYLENE PIPES, FEATURING A 0.5-INCH PEX INLET AND A 0.5-INCH PEX OUTLET CONNECTION.- THIS VALVE IS TAILORED TO PEX PLUMBING SYSTEMS, PROVIDING A RELIABLE SOLUTION FOR FLOW CONTROL.- ITS COMPATIBILITY WITH 0.5-INCH PEX PIPES MAKES IT A VERSATILE CHOICE FOR VARIOUS PEX PLUMBING APPLICATIONS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/4" Pipe Size, Spigot x FNPT (9838-098)
- DELTA Delta Stem Extender, Jetted Shower XO (RP37903)
- STREAMLINE ACR Copper Tubing, 1/4 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft, Mueller 653R (653R)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT6)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (107-633-NP)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline True Union (1829-015)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009940)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79935)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- BANJO 2" MNPT Polypropylene Inline Ball Valve Adapter (VSFMT200)
- American Imaginations Ball Valves