Shop All Ball Valves
American Imaginations
0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37904
Zoro # G310504264
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Handle Type Standard
- Length 0.5 in
- Specific Fitting Shape Unique
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37904
- Zoro # G310504264
- UPC # 627622379040
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Finish | Polished |
Color | Chrome |
Includes | Ball Valve |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS IS A STRAIGHT MINI BALL VALVE DESIGNED FOR PEX CROSS-LINKED POLYETHYLENE PIPES.- IT FEATURES A 0.5-INCH PEX INLET CONNECTION AND A 0.375-INCH OD OUTSIDE DIAMETER OUTLET CONNECTION.- THIS VALVE IS IDEAL FOR PEX PLUMBING SYSTEMS, OFFERING RELIABLE FLOW CONTROL AND COMPATIBILITY WITH SPECIFIC PIPE SIZES. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Conical Muffler, 1/2 in MNPT, 40 micron Filter, Steel, Domestic (CMF48)
- KOHLER Assy, Handle Hot (1036420-CP)
- KOHLER Wellspring Beverage Faucet (6666-AG-CP)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-151)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Male Pipe Thread Ball Valve (EPXV12M)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 3-Way (7060801)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- American Imaginations Valves