Shop All Ball Valves
American Imaginations
0.5 in. Unique Brass-Blue Ball Valve in Brass-Copper
Mfr # AI-37976
Zoro # G210504289
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass-Copper
- Length 0.5 in
- Width 0.5 in
- Color Blue
- Includes Ball Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37976
- Zoro # G210504289
- UPC # 627622379767
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Body Material | Brass-Copper |
Color | Blue |
Includes | Ball Valve |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. - A 0.5-INCH BALL VALVE WITH A BUILT-IN DRAIN FEATURE, DESIGNED FOR USE WITH COPPER PIPING SYSTEMS.- THIS VALVE PROVIDES PRECISE CONTROL OVER FLUID FLOW AND INCLUDES A DRAIN MECHANISM FOR ADDED CONVENIENCE AND MAINTENANCE.- IT IS SUITABLE FOR VARIOUS COPPER PLUMBING APPLICATIONS WHERE A 0.5-INCH VALVE IS REQUIRED. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass-copper. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- RIOBEL Elbow Supply (772BN)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- APOLLO VALVES 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (86B10324)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1150STE)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- ZORO SELECT 1/4" MNPT Brass Mini Ball Valve Inline (G-PMMS-25)
- LEGEND VALVE 1/2" T-602 PVC BALL VALVE (201-423)
- American Imaginations Valves