Shop All Ball Valves
American Imaginations
0.5 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37961
Zoro # G410504287
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Specific Fitting Shape Unique
- Length 0.5 in
- Finish Brushed
- Includes Ball Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37961
- Zoro # G410504287
- UPC # 627622379613
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Body Material | Brass |
Specific Fitting Shape | Unique |
Finish | Brushed |
Includes | Ball Valve |
Handle Type | Standard |
Color | Blue |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. A 0.5-INCH BALL VALVE DESIGNED FOR PUSH-FIT CONNECTIONS.THIS VALVE IS IDEAL FOR APPLICATIONS WHERE QUICK AND EASY INSTALLATION IS REQUIRED.IT PROVIDES EFFICIENT FLOW CONTROL IN PLUMBING AND PIPING SYSTEMS., CSA CERTIFIED FOR SAFETY AND COMPLIANCE.RATED FOR A MAXIMUM PRESSURE OF 200 PSI POUNDS PER SQUARE INCH.INDICATES SUITABILITY FOR SPECIFIC APPLICATIONS AND PRESSURE CONDITIONS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C (51299C)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- KOHLER Function Spray Assy (1259335-VS)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (EHH28ATE25H)
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- CHICAGO VALVES AND CONTROLS 1/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR002)
- APOLLO VALVES Ball Valve with access port (V34501)
- LEGEND VALVE 2-1/2 S1002 NO LEAD BALL VALVE (101-089NL)
- American Imaginations Ball Valves