Shop All Ball Valves
American Imaginations
0.5 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37957
Zoro # G310504349
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Specific Fitting Shape Unique
- Finish Brushed
- Includes Ball Valve
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37957
- Zoro # G310504349
- UPC # 627622379576
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Body Material | Brass |
Specific Fitting Shape | Unique |
Finish | Brushed |
Includes | Ball Valve |
Handle Type | Standard |
Color | Blue |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. THE 0.5 INCHES COMPRESSION BALL VALVE WITH DRAIN IS A VERSATILE COMPONENT DESIGNED FOR EFFICIENT FLUID CONTROL IN PLUMBING SYSTEMS. ITS HALF-INCH SIZE AND COMPRESSION FITTINGS MAKE IT SUITABLE FOR VARIOUS APPLICATIONS. ADDITIONALLY, THE INTEGRATED DRAIN FEATURE ENHANCES MAINTENANCE AND SYSTEM FLUSHING CAPABILITIES, PROVIDING ADDED CONVENIENCE FOR USERS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Schedule 40 PVC Straight Adapter (EPXPVC34)
- ISPRING Carbon Block Whole House Filter Replacement Cartridge (FC25B)
- DURA FAUCET CLASSICAL ARC SPOUT RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL620C-SN)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SE0000)
- PROLINE SERIES Ball Valve, Compression x, 3/4" PK12 (107-024NL)
- CHICAGO VALVES AND CONTROLS 212 600 WOG Manual Stainless Steel Cavityfilled TriClamp Ball Valve (3666TMCE025)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32H970)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (365N-3/8)
- American Imaginations Ball Valves