Shop All Ball Valves
American Imaginations
0.5 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37952
Zoro # G810504290
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 0.5 in
- Width 0.5 in
- Includes Ball Valve
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37952
- Zoro # G810504290
- UPC # 627622379521
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Body Material | Brass |
Includes | Ball Valve |
Handle Type | Standard |
Color | Blue |
Specific Fitting Shape | Unique |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. THE 0.5 INCHES COMPRESSION BALL VALVE IS A LEAD-FREE, CSA-CERTIFIED VALVE CAPABLE OF WITHSTANDING UP TO 600 PSI OF FLUID PRESSURE. THIS VERSATILE VALVE IS DESIGNED FOR COMPRESSION FITTINGS AND IS IDEAL FOR VARIOUS PLUMBING APPLICATIONS WHERE PRECISE FLUID CONTROL IS REQUIRED. ITS HALF-INCH SIZE AND LEAD-FREE CONSTRUCTION ENSURE BOTH PERFORMANCE AND SAFETY IN PLUMBING SYSTEMS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- MIDLAND INDUSTRIES Midland Industries 46523 0.25 MIP x 0.25 FIP Brass & Aluminum Anti-Siphon Marine Valves (46523)
- HOME-FLEX Manifold 3/4X3/4X1/2 Ss (11-070504)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- CHICAGO VALVES AND CONTROLS 2", FNPT Stainless Steel Ball Valve 3-Way L-Port (1666RL020)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- SMITH-COOPER Ball Valve, 1", 316, SP 1000 (4373000140)
- American Imaginations Ball Valves