Shop All Pipe & Tubing Cutters
American Imaginations
0.5 in. Stainless Steel Blue Pex Crimping Tool and Gauge
Mfr # AI-38814
Zoro # G710640821
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Pex Crimping Tool and Gauge
- Overall Length 0.5 in
- Handle Type Standard
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38814
- Zoro # G710640821
- UPC # 627622388141
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 0.5 in |
Width (In.) | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Pex Crimping Tool and Gauge |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x pex crimping tool and gauge in blue color. THE PEX CRIMPING TOOL WITH A 0.5 GAUGE SIZE IS AN ESSENTIAL TOOL FOR WORKING WITH PEX PLUMBING SYSTEMS. IT IS SPECIFICALLY DESIGNED FOR CRIMPING PEX CRIMP RINGS MADE OF COPPER. THIS TOOL ENSURES A SECURE AND WATERTIGHT CONNECTION BETWEEN PEX PIPES AND FITTINGS, PROVIDING PEACE OF MIND FOR PLUMBING INSTALLATIONS. THE 0.5 GAUGE SIZE INDICATES THE SIZE OF THE CRIMP RINGS IT IS COMPATIBLE WITH, MAKING IT SUITABLE FOR VARIOUS PEX PLUMBING APPLICATIONS. WHEN USED CORRECTLY, THIS TOOL HELPS MAINTAIN THE INTEGRITY OF YOUR PLUMBING SYSTEM IN RESIDENTIAL AND COMMERCIAL SETTINGS. This pex crimping tool and gauge features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pex crimping tool and gauge is made with stainless steel. The primary color of this product is blue and it comes with blue hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501005)
- ANVIL 2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902566)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- AMERICAN IMAGINATIONS 4.25 in. x 2.063 in. Stainless Steel Radial Cutter (AI-35260)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- YELLOW JACKET Tubing Cutter, 1" to 1-5/8" Cut Cap. (60102)
- HYDRORAIN Pipe Cutter, Polycarbonate, 8 In. L, Manual (26113)
- PROTO Tubing Cutter 1/2" (J350)
- ROTHENBERGER Tube Cutter, 1/8"-1-1/8" O.D. (70010)
- American Imaginations Plumbing Tools