Shop All Pipe & Tubing Cutters
American Imaginations
0.5 in. Stainless Steel Black Pex Crimping Tool and Gauge
Mfr # AI-38812
Zoro # G610640822
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Pex Crimping Tool and Gauge
- Overall Length 0.5 in
- Width (In.) 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38812
- Zoro # G610640822
- UPC # 627622388127
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 0.5 in |
Width (In.) | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Pex Crimping Tool and Gauge |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x pex crimping tool and gauge in black color. THE PEX CRIMPING TOOL AND GAUGE HAS A SIZE OF 0.5 INCHES, SPECIFICALLY DESIGNED FOR USE WITH PEX CRIMP RINGS MADE OF COPPER. THIS TOOL IS ESSENTIAL FOR SECURELY CONNECTING PEX TUBING IN PLUMBING APPLICATIONS, ENSURING LEAK-FREE AND RELIABLE CONNECTIONS. ITS 0.5-INCH SIZE CORRESPONDS TO THE DIAMETER OF THE PEX TUBING ITS INTENDED FOR, MAKING IT A PRECISE AND EFFECTIVE CHOICE FOR THE JOB. THE TOOL FEATURES AN ANGLED HEAD, WHICH IS PARTICULARLY BENEFICIAL WHEN WORKING IN TIGHT AND CONFINED SPACES, ALLOWING FOR EASIER ACCESS AND CRIMPING IN AREAS THAT MIGHT BE CHALLENGING WITH A STANDARD TOOL. WITH ITS COPPER CONSTRUCTION, THIS PEX CRIMPING TOOL IS DURABLE AND BUILT TO WITHSTAND THE RIGORS OF PROFESSIONAL PLUMBING WORK. This pex crimping tool and gauge features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pex crimping tool and gauge is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (R9H72875-PP)
- PARKER Union, Nylon, Comp, 1/4In (N4UC4)
- ORION 14 3/4 in W x 20 3/4 in L x 10 1/4 in H, Above or Below (ARLS14ADA)
- SLOAN Polished Chrome, Sensor, Urinal Optima Ebv500A-G Single Flush Side Mount (3325502)
- AMERICAN IMAGINATIONS 4.25 in. x 2.063 in. Stainless Steel Radial Cutter (AI-35260)
- EAZYPOWER Plug Cutter, 5/8" Large Dia, 3/8"Small Dia (30233)
- THRIFCO PLUMBING PVC Tube Cutter 2-1/2 Inch O.D (4400344)
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- RIDGID Pipe Cutter, Steel, 25-1/2" L (3-S)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- GARDNER BENDER Hose Cutter, 1 in Max PipeTube Dia, Stainless Steel Blade (GKC-100A)
- American Imaginations Pipe & Tubing Cutters