Shop All Drain Stoppers
American Imaginations
0.5 in. Round Chrome Mechanical Plug in Plastic-Stainless Steel
Mfr # AI-37827
Zoro # G810507376
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic-Stainless Steel
- Color - Drains Chrome
- Length (In.) 0.5 in
- Color/Finish Polished
- Includes Mechanical Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37827
- Zoro # G810507376
- UPC # 627622378272
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Plastic-Stainless Steel |
Color - Drains | Chrome |
Color/Finish | Polished |
Includes | Mechanical Plug |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x mechanical plug in chrome color. THIS COMPONENT FEATURES A ROBUST 0.25-INCH BRASS STEM, ADDING DURABILITY AND RELIABILITY TO ITS DESIGN.THE INCLUSION OF THE 0.25-INCH BRASS STEM ENSURES A SECURE CONNECTION IN VARIOUS PLUMBING AND MECHANICAL APPLICATIONS.THIS STEM SIZE IS IDEAL FOR ACHIEVING A STRONG AND LASTING CONNECTION IN A RANGE OF INDUSTRIAL AND RESIDENTIAL SETTINGS. This mechanical plug features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This mechanical plug is made with plastic-stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 3/4" NOM FTG x C Copper Reducer (6002 11/4x3/4)
- B & K/MUELLER INDS(IMPORT) 1" Blk Pipe Cap (521-405HN)
- SUPERIOR TOOL Pipe Cutter, PVC, 10 In. L, Ratchet (37116)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-24X60in)
- LARSEN SUPPLY CO 38 CHR TipToe Stopper (1096884)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Bronze (38516-BZ)
- KINGSTON BRASS DTL5304A0 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A0)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101BN)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103BN)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and Two "O" Rings Trim Kit, Chrome (959290-CP)
- PRIME-LINE Lavatory Drain Plug, 3-5/8 in., Plastic, Chrome, Fits Pfister Single Pack (MP53265)
- American Imaginations Drain Stoppers