Shop All PEX Fittings
American Imaginations
0.5 in. Round Black Pex Polyalloy Female Adapter
Mfr # AI-38565
Zoro # G510535549
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Pex
- Basic Fitting Shape Round
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38565
- Zoro # G510535549
- UPC # 627622385652
- Country of Origin Canada
- Category PEX Fittings
Details
Basic Fitting Material | Pex |
Basic Fitting Shape | Round |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x pex polyalloy female adapter in black color. A PEX POLY ALLOY FEMALE ADAPTER IS A PLUMBING COMPONENT USED TO CONNECT PEX PIPES TO FIXTURES OR OTHER PLUMBING SYSTEMS. THIS ADAPTER IS TYPICALLY MADE FROM A DURABLE POLY ALLOY MATERIAL, ENSURING LONG-LASTING PERFORMANCE AND RESISTANCE TO CORROSION. ITS FEMALE THREADING ALLOWS FOR A SECURE AND LEAK-FREE CONNECTION, MAKING IT A VALUABLE PART OF PEX PLUMBING INSTALLATIONS. This pex polyalloy female adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pex polyalloy female adapter is made with pex. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 180 Smooth Urinals Flush Valve (ROYAL 180 SMOOTH)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-4-2)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Blue (AI-35307)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy Plug (AI-35280)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35168)
- PEXLOCK Pex Rdctee1/2X1/2X3/4 4P (30823)
- American Imaginations PEX Fittings