Shop All Plumbing Parts
American Imaginations
0.5 in. Round Black Ball Sealer in Rubber
Mfr # AI-38034
Zoro # G510836004
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- For Use With Residential/Non-Residential
- Width (In.) 0.5 in
- Handle Type Standard
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38034
- Zoro # G510836004
- UPC # 627622380343
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Width (In.) | 0.5 in |
Length | 0.5 in |
Details
Material of Construction | Rubber |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Color | Black |
Includes | Ball Sealer |
Description
THIS PRODUCT INCLUDES: 1x ball sealer in black color. THE 0.5 INCHES BALL SEALER IS A COMPACT VALVE COMPONENT WITH A QUARTER-INCH DIAMETER, COMMONLY USED TO CONTROL FLUID OR GAS FLOW IN VARIOUS APPLICATIONS. ITS SPHERICAL DESIGN ALLOWS IT TO SEAL OFF OR PERMIT PASSAGE THROUGH THE VALVE, DEPENDING ON THE DIRECTION OF PRESSURE. THIS SMALL BUT ESSENTIAL VALVE IS SUITABLE FOR PRECISE FLOW CONTROL IN PLUMBING, AUTOMOTIVE, AND INDUSTRIAL SYSTEMS. This ball sealer features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This ball sealer is made with rubber. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- API Contol Rod, 18"L, Steel, For 10" Pipe (CRUS1000)
- JONES STEPHENS Two-Hole Waste and Overflow Test Kit (B07202)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 300 Micron, 2-1/2" O.D., 9 7/8 in H (SF300-9.8BC444DB-75)
- RIDGID Cord Adapter, Press Tool, 120 V (44468)
- AMERICAN IMAGINATIONS Round White Anti-Siphon Repair Kit Plastic (AI-37882)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RINNAI Pipe Cover Enclosure for V53e (PC-20-W)
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. (LS720)
- KOHLER Lavatory Sink Drain, Replacement (GP1035350-CP)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- RINNAI Air Filter (all boiler models) (808000025)
- American Imaginations Plumbing Parts