American Imaginations

0.5 in. Plastic Strain Relief Connector


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Grey
  • For Use With Residential/Non-Residential
  • Length - Box to End of Connector 0.5 in
  • Handle Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length - Box to End of Connector 0.5 in
Width 0.5 in

Details

Material Plastic
Color Grey
For Use With Residential/Non-Residential
Handle Type Standard
Weight 0.5 lbs
Includes Strain Relief Connector
Shape Round
Install Type Adapter

Description

THIS PRODUCT INCLUDES: 1x strain relief connector in grey color. THE 0.5 INCH STRAIN RELIEF CONNECTOR IS A TYPE OF ELECTRICAL CONNECTOR SPECIFICALLY DESIGNED TO PROVIDE STRAIN RELIEF FOR CABLES. IT HELPS TO PREVENT DAMAGE TO THE CABLE BY REDUCING STRESS ON THE CONNECTION POINT. THIS CONNECTOR IS COMMONLY USED IN VARIOUS INDUSTRIES TO ENSURE THE DURABILITY AND LONGEVITY OF ELECTRICAL CONNECTIONS. This strain relief connector features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This strain relief connector is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.5-in. Depth back to front. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.