Shop All Conduit Fittings
American Imaginations
0.5-in. Plastic Modern T Access Fitting Grey
Mfr # AI-36550
Zoro # G610565231
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Fitting
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 0.5 in
- Includes T Access Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36550
- Zoro # G610565231
- UPC # 627622365500
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Fitting |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | T Access Fitting |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.3 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x t access fitting in grey color. THE 0.5-INCH T ACCESS FITTING IS A COMPLETE PACKAGE THAT INCLUDES A COVER, GASKET, AND SCREWS. THIS FITTING IS DESIGNED TO PROVIDE CONVENIENT ACCESS TO WIRING OR CABLES WITHIN ELECTRICAL SYSTEMS. WITH THE INCLUDED COVER, GASKET, AND SCREWS, IT OFFERS A SECURE AND WATERTIGHT SOLUTION FOR EASY INSTALLATION AND RELIABLE PERFORMANCE IN A VARIETY OF APPLICATIONS. This t access fitting features a rectangle shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This t access fitting is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 0.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- CALBRITE Bushing, Reducing, 3/4 to 2in., 316 SS (S62000FB07)
- TOPAZ BODY 3/4 IN W/COVR GASKT (LB2CG)
- American Imaginations Conduit Fittings