Shop All Non Metallic Conduit
American Imaginations
0.5 in. Plastic Grey Conduit
Mfr # AI-36585
Zoro # G110565236
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Nominal Length 10 in
- Includes Conduit
- Conduit Material Plastic
- Flexible Conduit Color Grey
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36585
- Zoro # G110565236
- UPC # 627622365852
- Country of Origin Canada
- Category Non Metallic Conduit
Dimensions
Conduit Nominal Length | 10 in |
Width | 0.5 in |
Details
Includes | Conduit |
Conduit Material | Plastic |
Flexible Conduit Color | Grey |
For Use With | Residential/Non-Residential |
Weight | 0.3 lbs |
Install Type | Fitting |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x conduit in grey color. THE 0.5 INCH CONDUIT IS A CYLINDRICAL TUBE USED IN ELECTRICAL INSTALLATIONS TO PROTECT AND ROUTE ELECTRICAL WIRES OR CABLES. IT HAS A DIAMETER OF HALF AN INCH, MAKING IT SUITABLE FOR SMALLER WIRING APPLICATIONS. THIS CONDUIT IS TYPICALLY MADE OF DURABLE MATERIALS SUCH AS GALVANIZED STEEL OR PVC, PROVIDING EXCELLENT PROTECTION AGAINST PHYSICAL DAMAGE AND ENVIRONMENTAL FACTORS. THE 10 FT. LENGTH INDICATES THE STANDARD MEASUREMENT OF THIS CONDUIT, OFFERING AMPLE FLEXIBILITY IN ROUTING CABLES WITHIN A REASONABLE DISTANCE. IT IS COMMONLY USED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL SETTINGS TO ENSURE SAFE AND ORGANIZED ELECTRICAL WIRING INSTALLATIONS. This conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This conduit is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.5-in. Width left to right. 10-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 5A, 250V AC, Non-Indicating (BP/AGC-5-RP)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- QUINCY LAB Relay (401-1235)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- ABB Carlon 3/4 In. x 6 Ft. Carflex Non-Metallic Conduit Kit (150ERB)
- American Imaginations Non Metallic Conduit