Shop All Conduit Fittings
American Imaginations
0.5-in. Plastic Cylindrical Coupling Modern Grey
Mfr # AI-36534
Zoro # G110504198
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 0.5 in
- Includes Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36534
- Zoro # G110504198
- UPC # 627622365340
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Coupling |
Conduit Outlet Body Type | Spigot |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Cylindrical |
Weight | 0.3 lbs |
Description
THIS PRODUCT INCLUDES: 1x coupling in grey color. THE COUPLING COMES IN AN ATTRACTIVE GREY COLOR, ADDING A TOUCH OF SOPHISTICATION TO YOUR SETUP. IT IS COMPACTLY SIZED AT 0.5 INCHES, MAKING IT SUITABLE FOR TIGHT SPACES AND PORTABLE APPLICATIONS. THIS VERSATILE COUPLING ENSURES SEAMLESS CONNECTION AND COMPATIBILITY BETWEEN DIFFERENT DEVICES OR COMPONENTS. WITH ITS SLEEK DESIGN AND PRECISE DIMENSIONS, THE GREY-COLORED COUPLING OFFERS BOTH FUNCTIONALITY AND AESTHETIC APPEAL. UPGRADE YOUR CONNECTIVITY WITH THIS RELIABLE AND STYLISH 0.5-INCH GREY COUPLING. This coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This coupling is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 0.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- LEVITON Receptacle White 20A (CBR20-00W)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- American Imaginations Conduit Fittings