Shop All Plastic Tube Fittings
American Imaginations
0.5-in. Plastic Cylindrical 90 Degree Elbow Modern Grey
Mfr # AI-36544
Zoro # G410508674
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5 in
- Pipe Fitting Connection Type Elbow
- Basic Pipe Fitting Shape Cylindrical
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36544
- Zoro # G410508674
- UPC # 627622365449
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Pipe Fitting Connection Type | Elbow |
Basic Pipe Fitting Shape | Cylindrical |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x 90 degree elbow in grey color. THE 0.5-INCH 90 ELBOW, AVAILABLE IN A GRAY COLOR, IS A VERSATILE PLUMBING FITTING. WITH ITS COMPACT SIZE, IT IS IDEAL FOR CONNECTING PIPES WITH A HALF-INCH DIAMETER AT A 90-DEGREE ANGLE. THE GRAY COLOR ADDS A SLEEK AND MODERN AESTHETIC TO ANY PLUMBING SYSTEM. THIS ELBOW IS A RELIABLE AND DURABLE CHOICE FOR VARIOUS RESIDENTIAL AND COMMERCIAL PLUMBING APPLICATIONS. This 90 degree elbow features a cylindrical shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This 90 degree elbow is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 0.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1121)
- CHICAGO FAUCET Wall Valve (770-PLABCP)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361331903)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER SLEEVE (12 TX-S)
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (10 C5OX-S)
- PARKER TRIPLE-LOK - PIPE (8-4 FTX-S)
- DISCO BK Nyln Hose Tee Connectors 1/4"X1/4"X1/4" Hose ID PK10 (11291PK)
- PARKER TRIPLE-LOK - ORB (8 F5OX-S)
- KEENEY MFG Keeney Insta Plumb 1-1/2 in. D Plastic Marvel Connector (95IPK)
- American Imaginations Fittings