Shop All Metallic Conduit
American Imaginations
0.5 in. Galvanized Steel Silver E.M.T.Conduit
Mfr # AI-36662
Zoro # G410794275
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Conduit Nominal Length 120 in
- Width 0.5 in
- Finish Galvanized
- Conduit Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36662
- Zoro # G410794275
- UPC # 627622366620
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 120 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Conduit Material | Steel |
Flexible Conduit Color | Silver |
Includes | E.M.T.Conduit |
Weight | 0.5 lbs |
Install Type | Fitting |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x e.m.t.conduit in silver color. THE 0.5-INCH BY 10-FEET ELECTRIC METALLIC TUBE CONDUIT PROVIDES SAFEGUARDING AGAINST MAGNETIC FIELDS, IMPACT DAMAGE, AND CRUSHING WHILE PULLING ELECTRICAL CABLE. IT EFFECTIVELY SHIELDS INSULATED ELECTRICAL CONDUCTORS AND CABLES FROM THE AFOREMENTIONED THREATS. CONSTRUCTED WITH GALVANIZED STEEL, THIS CONDUIT EXHIBITS REMARKABLE RESISTANCE TO FLATTENING. FURTHERMORE, IT ALSO DEMONSTRATES RESISTANCE TO KINKING AND SPLITTING, ENSURING DURABILITY AND PROTECTION AGAINST ABRASION. This e.m.t.conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t.conduit is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 0.5-in. Width left to right. 120-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- SQUARE D Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG1200V02)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5601-22-00)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/2 In., 10 ft. L, Steel (583450)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- American Imaginations Metallic Conduit