Shop All Lock Nuts
American Imaginations
0.5 in. Galvanized Steel Round Metal Lock Nut
Mfr # AI-37107
Zoro # G710518236
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37107
- Zoro # G710518236
- UPC # 627622371075
- Country of Origin Canada
- Category Lock Nuts
Dimensions
Hex Width | 0.5 in |
Details
Material | Steel |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x metal lock nut in galvanized steel color. THE METAL LOCK NUT, MEASURING 1 INCH IN SIZE, IS VERSATILE AND COMPATIBLE WITH BOTH METAL AND PVC FITTINGS. THIS ADAPTABLE NATURE MAKES IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS AND INSTALLATIONS. ITS DESIGN ENSURES A SECURE AND RELIABLE CONNECTION, ENHANCING THE OVERALL DURABILITY OF THE ASSEMBLY. THE LOCK NUTS COMPATIBILITY WITH DIFFERENT TYPES OF FITTINGS ADDS TO ITS CONVENIENCE AND USABILITY, ALLOWING FOR FLEXIBILITY IN PLUMBING SETUPS. WHETHER USED WITH METAL OR PVC COMPONENTS, THIS LOCK NUT REMAINS AN ESSENTIAL COMPONENT FOR CREATING EFFECTIVE AND LASTING CONNECTIONS IN PLUMBING SYSTEMS. This metal lock nut features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal lock nut is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (63781)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31592)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Round Metal Lock Nut (AI-37104)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51730.062.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Black Oxide, 8 PK (34174)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK (71641)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht (KEPFIX031-025P)
- SUBURBAN BOLT AND SUPPLY Flexible Top Lock Nut, 5/16"-24, Steel, Zinc Plated (A0430200FXTZ)
- American Imaginations Lock Nuts