Shop All Grommets
American Imaginations
0.5 in. Galvanized Steel Round Metal Knock-Out Seals
Mfr # AI-37112
Zoro # G310794245
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Includes Metal Knock-Out Seals
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37112
- Zoro # G310794245
- UPC # 627622371129
- Country of Origin Canada
- Category Grommets
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Steel |
Finish | Galvanized |
Includes | Metal Knock-Out Seals |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x metal knock-out seals in galvanized steel color. METAL KNOCK-OUT SEALS OFFER THE FOLLOWING FEATURES THEY ARE DESIGNED TO BE EASILY INSTALLED WITHIN UNUSED KNOCKOUT OPENINGS FOUND IN BOXES OR PANELS. THESE SEALS ARE ESPECIALLY CRAFTED FOR THIS PURPOSE, ENSURING A SECURE FIT. THEY EFFECTIVELY COVER AND SEAL THE UNUSED KNOCKOUTS, PREVENTING DUST, DEBRIS, OR OTHER UNWANTED MATERIALS FROM ENTERING. THIS FEATURE HELPS MAINTAIN THE INTEGRITY OF THE ENCLOSURE OR PANEL. METAL KNOCK-OUT SEALS CONTRIBUTE TO A TIDY AND ORGANIZED APPEARANCE WHILE ALSO SERVING A FUNCTIONAL PURPOSE. This metal knock-out seals features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal knock-out seals is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Brass with Brown Door Stop (4010.060)
- MSI Urbano Graphite Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0184-SAM)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 7PK (CX188-7PACK)
- GROTE Grommet, Open Back (92420)
- DISCO Blk Nyln Grommets 12mm Hole Size 11mm Stem L PK25 (11127PK)
- WESTWARD Grommet Kit, 1/4in (3AB81)
- MID ATLANTIC RUBBER Rubber Grommet - 3/4" x 1/4" x 1 1/4" x 1 5/8" x 7/16", PK 50 (OMAR-2568-50PK)
- GENERAL TOOLS Snap Canvas Refill Cd6 (1266)
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 3/16" x 9/16" x 13/16" x 3/8", PK 50 (OMAR-0896-50PK)
- GROTE Grommet, 2 13/16 In ID (94010)
- American Imaginations Grommets