Shop All Conduit Fittings
American Imaginations
0.5 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB
Mfr # AI-36674
Zoro # G410633659
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Fitting
- Conduit Fitting Material Steel
- Color Grey
- Overall Length 0.5 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36674
- Zoro # G410633659
- UPC # 627622366743
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Fitting |
Conduit Fitting Material | Steel |
Color | Grey |
Finish | Galvanized |
Includes | E.M.T. Access Fitting- Type LB |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. access fitting- type lb in grey color. 1. THE 0.5-INCH EMT ACCESS FITTING - TYPE LB IS DESIGNED FOR USE WITH ELECTRICAL METALLIC TUBING EMT AND PROVIDES A CONVENIENT ACCESS POINT IN ELECTRICAL INSTALLATIONS.2. MADE OF HIGH-QUALITY MATERIALS, THIS FITTING ENSURES DURABILITY AND RELIABILITY IN VARIOUS APPLICATIONS.3. THE 0.5-INCH SIZE MAKES IT SUITABLE FOR SMALLER ELECTRICAL CONDUITS, OFFERING A COMPACT SOLUTION FOR ROUTING AND PROTECTING ELECTRICAL WIRING.4. WITH ITS INCLUDED COVER, THE EMT ACCESS FITTING PROVIDES ADDED PROTECTION AND HELPS MAINTAIN THE INTEGRITY OF THE ELECTRICAL SYSTEM.5. WHETHER FOR RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL USE, THE 0.5-INCH EMT ACCESS FITTING - TYPE LB OFFERS A SECURE AND ACCESSIBLE CONNECTION POINT FOR ELECTRICAL CONDUITS OF THE CORRESPONDING SIZE. This e.m.t. access fitting- type lb features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t. access fitting- type lb is made with galvanized steel. The primary color of this product is grey and it comes with grey hardware. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H5283)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling, 5PK (26280)
- INDUSTRIAL MRO 841206 Seal Assembly 34In Conduit Fitting 2378613, 2378613 (2378613)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- American Imaginations Conduit Fittings