Shop All Conduit Fittings
American Imaginations
0.5 in. E.M.T x E.M.T Galvanized Steel Pull Elbow
Mfr # AI-36683
Zoro # G710508633
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Silver
- Overall Length 0.5 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36683
- Zoro # G710508633
- UPC # 627622366835
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Elbow |
Conduit Fitting Material | Steel |
Color | Silver |
Finish | Galvanized |
Includes | Pull Elbow |
For Use With | Residential/Non-Residential |
Conduit Outlet Body Type | E.M.T x E.M.T |
Shape | Unique |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x pull elbow in silver color. 1. E.M.T. TO E.M.T. ELECTRICS 90 DEGREE PULL ELBOWS, MEASURING 0.5 INCHES, ARE DESIGNED TO CREATE A 90 BEND IN EMT CONDUIT WHEN CONNECTING TWO RUNS TOGETHER.2. THESE PULL ELBOWS FEATURE A CONVENIENT REMOVABLE COVER, MAKING IT EASIER TO PULL WIRES THROUGH OR PERFORM MAINTENANCE TASKS.3. THE PRODUCT INCLUDES TWO PRE-SET AND STAKED TRI-HEAD SET SCREWS THAT SECURELY FASTEN THE CONDUIT, ENSURING A RELIABLE CONNECTION.4. CONSTRUCTED WITH MALLEABLE MATERIALS, THESE PULL ELBOWS PROVIDE MECHANICAL PROTECTION FOR THE CONDUIT.5. ADDITIONALLY, THE PULL ELBOWS ARE ZINC-ELECTROPLATED, ENHANCING THEIR RESISTANCE TO CORROSION FOR LONG-LASTING DURABILITY. This pull elbow features a unique shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This pull elbow is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- American Imaginations Conduit Fittings