Shop All Conduit Fittings
American Imaginations
0.5 in. E.M.T x Box Galvanized Steel Pull Elbow
Mfr # AI-36688
Zoro # G910508631
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Silver
- Overall Length 0.5 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36688
- Zoro # G910508631
- UPC # 627622366880
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Elbow |
Conduit Fitting Material | Steel |
Color | Silver |
Finish | Galvanized |
Includes | Pull Elbow |
For Use With | Residential/Non-Residential |
Conduit Outlet Body Type | E.M.T x Box |
Shape | Unique |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x pull elbow in silver color. 1. THE 0.5-INCH PULL ELBOW - E.M.T. TO BOX IS CONSTRUCTED USING ELECTRICAL METALLIC TUBING EMT, PROVIDING A DURABLE AND RELIABLE CONDUIT SOLUTION.2. ONE NOTABLE FEATURE OF THIS PULL ELBOW IS THE INCLUSION OF A SINGLE SET-SCREW, WHICH ALLOWS FOR SECURE AND ADJUSTABLE CONNECTIONS TO THE ELECTRICAL BOX.3. THE PULL ELBOW IS DESIGNED TO FACILITATE A 90 BEND BETWEEN THE EMT AND THE ELECTRICAL BOX, ENSURING PROPER ROUTING OF THE CONDUIT.4. THIS PULL ELBOW OFFERS EASY INSTALLATION AND REMOVAL THANKS TO ITS USER-FRIENDLY DESIGN AND THE USE OF HIGH-QUALITY MATERIALS.5. WITH ITS COMPACT SIZE AND EFFICIENT DESIGN, THE 0.5-INCH PULL ELBOW - E.M.T. TO BOX IS AN IDEAL CHOICE FOR VARIOUS ELECTRICAL WIRING APPLICATIONS. This pull elbow features a unique shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This pull elbow is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/4In (UNF125NR-A)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- American Imaginations Conduit Fittings