Shop All Galvanized Pipe Fittings
American Imaginations
0.5 in. Cylindrical Galvanized Coupling
Mfr # AI-38334
Zoro # G310504141
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Basic Fitting Shape Cylindrical
- Overall Pipe Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38334
- Zoro # G310504141
- UPC # 627622383344
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 0.5 in |
Width | 0.5 in |
Details
Basic Fitting Material | Steel |
Basic Fitting Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x galvanized coupling in galvanized steel color. A 0.5 GALVANIZED COUPLING MADE OF STEEL IS COMMONLY USED IN PLUMBING APPLICATIONS. THIS COUPLING IS DESIGNED TO CONNECT TWO PIECES OF 0.5 PIPE, ALLOWING FOR A SECURE AND LEAK-PROOF JOINT. GALVANIZATION ADDS A LAYER OF ZINC TO THE STEEL, PROTECTING IT FROM CORROSION AND EXTENDING ITS LIFESPAN. THIS SIZE IS SUITABLE FOR VARIOUS WATER AND GAS DISTRIBUTION SYSTEMS. WHEN INSTALLING, ENSURE THAT BOTH ENDS OF THE PIPES ARE CLEAN AND PROPERLY THREADED TO ACHIEVE A RELIABLE CONNECTION. This galvanized coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This galvanized coupling is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/4" GALV. RED. ELBOW (352-107)
- ALFA LAVAL Ball Y-Body Check 2" FKM (45BY-2-02-SFY)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (70LF24301)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Union (AI-35815)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610)
- American Imaginations Fittings