Shop All Water Hammer Arrestors
American Imaginations
0.5 in. Cylindrical Brass Water Hammer in Modern Style
Mfr # AI-37944
Zoro # G510504231
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass-Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37944
- Zoro # G510504231
- UPC # 627622379446
- Country of Origin Canada
- Category Water Hammer Arrestors
Details
Body Material | Brass-Copper |
Description
THIS PRODUCT INCLUDES: 1x water hammer in brass color. THE 0.5 INCHES WATER HAMMER ARRESTER, DESIGNATED AS TYPE AA, SERVES AS AN EFFECTIVE SOLUTION FOR MITIGATING WATER HAMMER ISSUES IN PLUMBING SYSTEMS. WITH ITS HALF-INCH SIZE, IT EASILY INTEGRATES INTO PIPELINES, HELPING TO REDUCE THE POTENTIALLY DAMAGING PRESSURE FLUCTUATIONS CAUSED BY THE ABRUPT STOPPAGE OF WATER FLOW. THIS TYPE AA ARRESTER IS A VALUABLE ADDITION TO PLUMBING SETUPS, PROVIDING A PRACTICAL MEANS OF SAFEGUARDING AGAINST WATER HAMMER-RELATED PROBLEMS. This water hammer features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water hammer is made with brass-copper. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (767LF-BL)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- BRASSCRAFT Stop Valve Qtr 1/2X3/8 (G2CR19X CD)
- SMITH-COOPER 2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013280)
- AMERICAN IMAGINATIONS Unique Silver Ball Valve with Built-In Hammer Stainless Steel (AI-37900)
- SIOUX CHIEF 660-GTR1 Mini-Rester Water Hammer Arrester 0.37 in. (SI10455)
- ZURN Water Hammer Arrestor, Lead Free, 1" D (WH2950-D-XL)
- SIOUX CHIEF Mfg .50in. Male Sweat Mini Rester Residential Water Hammer Arrester S (SI309512)
- SIOUX CHIEF Sioux Chief 660-GTR1 Mini-Rester Water Hammer Arrester 0.37 in. (4327011)
- IPS 1/2 in. Male Sweat Arrestor (86601)
- SIOUX CHIEF Sioux Chief Mfg .50in. Male Sweat Mini Rester Residential Water Hammer Arrester S (4239489)
- American Imaginations Valves