Shop All Water Hammer Arrestors
American Imaginations
0.5 in. Cylindrical Brass Water Hammer in Modern Style
Mfr # AI-37853
Zoro # G910504237
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass-Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37853
- Zoro # G910504237
- UPC # 627622378531
- Country of Origin Canada
- Category Water Hammer Arrestors
Details
Body Material | Brass-Copper |
Description
THIS PRODUCT INCLUDES: 1x water hammer in brass color. - WATER HAMMER ARRESTOR, DESIGNATED AS TYPE AA, WITH A 0.5-INCH SIZE.- THIS DEVICE IS DESIGNED TO ADDRESS WATER HAMMER ISSUES IN PLUMBING SYSTEMS.- IT HAS AN OUTER DIAMETER OD OF 0.62 INCHES, MAKING IT SUITABLE FOR SPECIFIC APPLICATIONS. This water hammer features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water hammer is made with brass-copper. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHMU240)
- ZORO SELECT 1/8" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020BSNP)
- AMERICAN IMAGINATIONS Unique Silver Ball Valve with Built-In Hammer Stainless Steel (AI-37900)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 3/4 in. (520-T-B)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- SIOUX CHIEF Sioux Chief Mfg Female Swivel Ballcock Nut X Male Ballcock Thread Mini Rester R (660-TK)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- SIOUX CHIEF Sioux Chief 660-GTR1 Mini-Rester Water Hammer Arrester 0.37 in. (4327011)
- American Imaginations Valves