Shop All Conduit Clamps & Hangers
American Imaginations
0.5 in. Curved Copper Nailing Strap in Modern Style
Mfr # AI-38675
Zoro # G310518889
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Use With Residential/Non-Residential
- Width 0.5 in
- Finish Brushed
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38675
- Zoro # G310518889
- UPC # 627622386758
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Copper |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Includes | Copper Nailing Strap |
Install Type | Fitting |
Weight | 0.5 lbs |
Shape | Curved |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x copper nailing strap in copper color. THE COPPER PIPE NAILING STRAP, COMPLETE WITH COPPER NAILS, SERVES AS A SECURING DEVICE FOR COPPER PIPE INSTALLATIONS. IT IS DESIGNED TO SECURELY FASTEN COPPER PIPES TO VARIOUS SURFACES, ENSURING STABILITY AND PREVENTING MOVEMENT. THIS STRAP, WITH ITS COPPER CONSTRUCTION AND INCLUDED NAILS, OFFERS A ROBUST SOLUTION FOR SECURING COPPER PIPES IN PLACE. This copper nailing strap features a curved shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This copper nailing strap is made with copper. The primary color of this product is copper and it comes with copper hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1150-2BL60-1LA0)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- HALEX 3/4 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26122)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- GAMPAK STRAP TWO HOLE 1-1/4""EMT (49823)
- American Imaginations Conduit Clamps & Hangers