Shop All Plastic Tube Fittings
American Imaginations
0.5 in. Black Poly Tee
Mfr # AI-38705
Zoro # G210518408
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5 in
- Pipe Fitting Connection Type Tee
- Material PVC
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38705
- Zoro # G210518408
- UPC # 627622387052
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Pipe Fitting Connection Type | Tee |
Material | PVC |
Basic Pipe Fitting Shape | Tee |
Description
THIS PRODUCT INCLUDES: 1x poly tee in black color. THE 0.5 PVC TEE IS MADE FROM DURABLE POLY MATERIAL, ENSURING LONG-LASTING PERFORMANCE. ITS COMPACT SIZE, MEASURING 0.5 INCHES IN BOTH LENGTH AND WIDTH, MAKES IT SUITABLE FOR VARIOUS PLUMBING AND IRRIGATION APPLICATIONS. THE TEE DESIGN ALLOWS FOR EASY BRANCHING OR CONNECTING OF PIPES IN TIGHT SPACES. PVC CONSTRUCTION ENSURES RESISTANCE TO CORROSION AND CHEMICAL DAMAGE, MAKING IT IDEAL FOR BOTH INDOOR AND OUTDOOR USE. THIS VERSATILE TEE FITTING IS A RELIABLE CHOICE FOR YOUR PLUMBING NEEDS. This poly tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This poly tee is made with pvc. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- MOEN Eva Single Robe Hook Brushed Nickel (YB2803BN)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER TRIPLE-LOK - PIPE 45 DEG (4 VTX-S)
- LASCO FITTINGS Tee Insert 1.25X1.25X1 (1401168RMC)
- FLEX-DRAIN Flex-Drain Solid 12' (51710)
- TEST PRODUCTS INTL Universal Ringed T-Fitting Plastic 3/16" (A605)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- PARKER JIC FEMALE SS SWIVEL FITTING (10691N-6-6C)
- American Imaginations Fittings