Shop All Plastic Tube Fittings
American Imaginations
0.5 in. Black Poly Female Tee
Mfr # AI-38733
Zoro # G510518399
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5 in
- Basic Pipe Fitting Shape Tee
- Material PVC
- Pipe Fitting Connection Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38733
- Zoro # G510518399
- UPC # 627622387335
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Basic Pipe Fitting Shape | Tee |
Material | PVC |
Pipe Fitting Connection Type | Tee |
Description
THIS PRODUCT INCLUDES: 1x poly female tee in black color. THIS 0.5 PVC FEMALE TEE IS DESIGNED FOR USE IN PLUMBING APPLICATIONS. ITS SIZE SPECIFICATIONS ARE 0.5 INSIDE DIAMETER FOR BOTH THE HORIZONTAL AND VERTICAL INLETS AND 0.5 FEMALE IRON PIPE FIP THREADS FOR THE OUTLET. THIS TEE FITTING IS COMMONLY USED TO BRANCH OFF A MAIN PIPELINE INTO TWO DIRECTIONS AT A 90-DEGREE ANGLE. PVC POLYVINYL CHLORIDE IS A DURABLE AND CORROSION-RESISTANT MATERIAL, MAKING IT SUITABLE FOR VARIOUS WATER DISTRIBUTION SYSTEMS. WHEN INSTALLING THIS TEE, ENSURE A SECURE CONNECTION WITH APPROPRIATE PVC CEMENT TO PREVENT LEAKS AND ENSURE RELIABLE PLUMBING CONNECTIONS. This poly female tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This poly female tee is made with pvc. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x FPT (BFA1060CES)
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White (417120)
- PENTAIR FILTER SYSTEM 14.9in. H (4005450)
- BRADLEY Spring, Valve (269-578GR)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- CARRIFF FILTER DRAIN SOCK4""X100' (04100-10)
- PARKER TRIPLE-LOK BULKHEAD-FPIPE (4 WGTX-WLN-S)
- FLEX-DRAIN Flex-Drain Perf 8' (54022)
- PARKER TRIPLE-LOK SLEEVE (4 TX-S)
- PARKER TRIPLE-LOK - PIPE (20-24 FTX-S)
- PARKER TRIPLE-LOK - PIPE (8-8 FTX-S)
- American Imaginations Fittings