Shop All Barbed Tube Fittings
American Imaginations
0.5 in. Black Poly Coupling
Mfr # AI-38672
Zoro # G710504161
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material PVC
- Basic Fitting Shape Cylindrical
- Length 0.5 in
- Color Black
- Includes Poly Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38672
- Zoro # G710504161
- UPC # 627622386727
- Country of Origin Canada
- Category Barbed Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | PVC |
Basic Fitting Shape | Cylindrical |
Color | Black |
Includes | Poly Coupling |
Description
THIS PRODUCT INCLUDES: 1x poly coupling in black color. THE 0.5 PVC POLY COUPLING IS A CRUCIAL COMPONENT FOR CONNECTING TWO PIECES OF PVC PIPING SECURELY. ITS MATERIAL, PVC, IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT IDEAL FOR VARIOUS PLUMBING APPLICATIONS. THIS COUPLING, WITH ITS HALF-INCH SIZE, IS COMMONLY USED IN SMALLER PLUMBING PROJECTS OR REPAIRS. ITS DESIGN ALLOWS FOR EASY INSTALLATION AND A TIGHT SEAL, ENSURING A RELIABLE CONNECTION. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, THIS 0.5 PVC POLY COUPLING IS A DEPENDABLE CHOICE FOR JOINING PVC PIPES. This poly coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 25 Micron, 4-3/4" O.D., 9 3/4 in H (5602719)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- PFISTER Bathroom Parts, Instl Tool (931-0810)
- GEBERIT Df Wc Sig8(2016) H120 90 Us (111.798.00.1)
- AMERICAN IMAGINATIONS 1 in. Black Poly Coupling (AI-38679)
- GENOVA PRODUCTS Genova 370405 Adapter, 1/2 in, Insert x MIP, Steel, Galvanized (57541)
- MEM-CO Mini Barb Fitting (Y3-SS)
- ANDERSON Green Leaf 3/8 in. Barb X 3/8 in. D Barb Nylon Tee (CBT38BG1)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- ELDON JAMES Y Connector, 3/8 In, Barbed, HDPE, PK10 (Y0-6HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- American Imaginations Tube Fittings